X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK5987CZ "Wilton" 1 Bulb Wall Sconce

Item: KK5987CZ
Finish: Carre Bronze
Online Availability: Please call for availability.

List Price: $174.00

Price: $127.72



Details and Dimensions

Height 22-1/4"
Width 6-1/2"
Extension From Wall 10"
Backplate Dimension 13-1/2'' x 5''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Antique Barley
Shade Material Glass
Suitable Installation Damp