X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK5972DBK "Pomeroy" 2 Bulb Bathroom Light

Item: KK5972DBK
Finish: Distressed Black
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 8-1/2"
Width 15-1/4"
Extension From Wall 7-1/2"
Backplate Dimension 6-3/4'' W x 4-3/4'' H
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Sunrise Marble
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 5 lbs