Kichler KK5968NI "Mug" 4 or more Bulb Bathroom Light
| Item: | KK5968NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $290.15 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 5" |
| Width | 28" |
| Extension From Wall | 5-3/16" |
| Number of Bulbs | 4 |
| Bulb Type | G9 |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel / Brass |
| Product Specifications |


