X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK5929TZ "Willowmore" 4 or more Bulb Bathroom Light

Item: KK5929TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11"
Width 31-1/2"
Extension From Wall 7-1/2"
Backplate Dimension 12-1/8'' W x Height 5-1/8'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Umber Etched (TZ), Satin Etched (NI)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel / Resin
Weight 14 lbs