Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK5927TZ "Willowmore" 2 Bulb Bathroom Light

Item: KK5927TZ
Finish: Tannery Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $162.00

Price: $118.91 (Pricing is for Tannery Bronze)

Details and Dimensions

Height 11"
Width 15-1/2"
Extension From Wall 7-1/2"
Backplate Dimension 12-1/8'' W x Height 5-1/8'' H
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Umber Etched (TZ), Satin Etched (NI)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel / Resin
Weight 8 lbs