X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK5390NI "Langford" 3 Bulb Bathroom Light

Item: KK5390NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $237.00

Price: $158.08 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 7-3/4"
Width 26-1/2"
Extension From Wall 8-1/4"
Backplate Dimension 8'' W x 4-3/4'' H
Height From Center Of Wall Opening 6-1/4"
Number of Bulbs 3
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type White Etched (NI, OZ), Dusty Citrine (CST)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 7 lbs
UL Listed Yes