X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK5389NI "Langford" 2 Bulb Bathroom Light

Item: KK5389NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/2"
Width 17-3/4"
Extension From Wall 8-1/4"
Backplate Dimension 6-1/2'' W x 4-3/4'' H
Height From Center Of Wall Opening 6-1/4"
Number of Bulbs 2
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type White Etched (NI, OZ), Dusty Citrine (CST)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 6 lbs
UL Listed Yes