X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK5388NI "Langford" 1 Bulb Wall Sconce

Item: KK5388NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8"
Width 7-1/4"
Extension From Wall 7-3/4"
Backplate Dimension 6-1/2'' x 4-3/4''
Height From Center Of Wall Opening 4-3/4"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type White Etched
Shade Material Glass
Suitable Installation Damp
Construction Steel
Weight 3 lbs
UL Listed Yes