Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK5371CH "Pocelona" 4 or more Bulb Bathroom Light

Item: KK5371CH
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 24"
Width 36"
Extension From Wall 9"
Backplate Dimension 7'' W x 4-3/4'' H
Number of Bulbs 5
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 500 W
Mounting Options Up/Down Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Porcelain / Steel / Zinc
Weight 9 lbs