X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK5370CH "Pocelona" 4 or more Bulb Bathroom Light

Item: KK5370CH
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9"
Width 33"
Extension From Wall 7-1/2"
Backplate Dimension 7'' W x 4-3/4'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Porcelain / Steel / Zinc
Weight 8 lbs