Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK5369CH "Pocelona" 3 Bulb Bathroom Light

Item: KK5369CH
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $309.00

Price: $226.81 (Pricing is for Chrome)

Details and Dimensions

Height 9"
Width 24"
Extension From Wall 7-1/2"
Backplate Dimension 7'' W x 4-3/4'' H
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Porcelain / Steel / Zinc
Weight 5 lbs