Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK5368CH "Pocelona" 2 Bulb Bathroom Light

Item: KK5368CH
Finish: Chrome
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $244.50

Price: $179.46 (Pricing is for Chrome)

Details and Dimensions

Height 9"
Width 14-1/2"
Extension From Wall 6-1/4"
Backplate Dimension 7'' W x 4-3/4'' H
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Porcelain / Steel / Zinc
Weight 4 lbs