X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK5367CH "Pocelona" 1 Bulb Wall Sconce

Item: KK5367CH
Finish: Chrome
Online Availability: Available for immediate shipment


Details and Dimensions

Height 9"
Width 5-1/2"
Extension From Wall 7-1/2"
Backplate Dimension 7'' x 4-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Suitable Installation Damp