Kichler KK5287NI "Wedgeport" 4 or more Bulb Bathroom Light
| Item: | KK5287NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $186.09 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 8-5/8" |
| Width | 32" |
| Extension From Wall | 8-3/4" |
| Backplate Dimension | Width: 12, Height 5 |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | "NI-Satin Etched,OZ-Umber Etched" |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Product Specifications |


