X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK5286NI "Wedgeport" 3 Bulb Bathroom Light

Item: KK5286NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $222.00

Price: $148.07 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 8-1/4"
Width 23-1/2"
Extension From Wall 8-3/4"
Backplate Dimension 8-1/4'' W x 4-2/5'' H
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched (NI), Umber Etched (OZ)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 6 lbs