Kichler KK5215TZG "Larissa" 2 Bulb Bathroom Light
| Item: | KK5215TZG |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $120.06
Details and Dimensions
| Height | 10" |
| Width | 15-1/2" |
| Extension From Wall | 7-3/8" |
| Backplate Dimension | Diameter: 5-1/4 |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Citrine |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Product Specifications |


