Kichler KK5214TZG "Larissa" 1 Bulb Wall Sconce
| Item: | KK5214TZG |
| Finish: | Tannery Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $90.05
Details and Dimensions
| Height | 10" |
| Width | 5-1/4" |
| Extension From Wall | 7-1/4" |
| Backplate Dimension | 5'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Citrine |
| Shade Material | Glass |
| Voltage | 120V |
| Product Specifications |


