X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK5178OZW "Olympia" 3 Bulb Bathroom Light

Item: KK5178OZW
Finish: Olde Bronze / Satin Etched
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Height 7"
Width 21-1/4"
Extension From Wall 6-1/2"
Backplate Dimension 4-3/4'' Diameter
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched (OZW, AP), Sunset Marble (OZ)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 5 lbs