X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK5177AP "Olympia" 2 Bulb Bathroom Light

Item: KK5177AP
Finish: Antique Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7"
Width 13-1/4"
Extension From Wall 6-1/2"
Backplate Dimension 4-3/4'' Diameter
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Satin Etched (OZW, AP), Sunset Marble (OZ)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 4 lbs