Kichler KK5103AP "Polygon" 3 Bulb Bathroom Light
| Item: | KK5103AP |
| Finish: | Antique Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $178.09 (Pricing is for Antique Pewter)
Details and Dimensions
| Height | 8" |
| Width | 23'' Width |
| Extension From Wall | 7-3/4" |
| Backplate Dimension | Width: 8-1/4, Height 4-1/2 |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | "OLZ-Textured Linen, AP-Textured White Linen" |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Product Specifications |


