Kichler KK5102AP "Polygon" 2 Bulb Bathroom Light

Item: KK5102AP
Finish: Antique Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $138.07 (Pricing is for Antique Pewter)



Details and Dimensions

Height 8"
Width 15-1/2"
Extension From Wall 7-3/4"
Backplate Dimension 8-1/4'' W x 4-1/2'' H
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Textured Linen (OLZ), Textured White Linen (AP)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 6 lbs