Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK5101AP "Polygon" 1 Bulb Wall Sconce

Item: KK5101AP
Finish: Antique Pewter
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 9"
Width 6"
Extension From Wall 7-3/4"
Backplate Dimension 8-1/4'' x 4-1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Textured White Linen
Shade Material Glass
Voltage 120V