X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK5098OZ "Eileen" 3 Bulb Bathroom Light

Item: KK5098OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9-1/4"
Width 24"
Extension From Wall 6"
Backplate Dimension 10'' L x 4-1/2'' W x 0-3/4'' H
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Satin Etched (NI,CH), Umber Etched (OZ)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 5 lbs