X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK5097NI "Eileen" 2 Bulb Bathroom Light

Item: KK5097NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $150.00

Price: $110.10 (Pricing is for Brushed Nickel)




Details and Dimensions

Height 9-1/4"
Width 14-1/4"
Extension From Wall 6"
Backplate Dimension 10'' W x 4-1/2'' H
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Etched (NI,CH), Umber Etched (OZ)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 4 lbs