Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK5096NI "Eileen" 1 Bulb Wall Sconce

Item: KK5096NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 11"
Width 4-1/2"
Backplate Dimension 10'' x 4-1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Umber Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V