X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK5079CH "Hendrik" 4 or more Bulb Bathroom Light

Item: KK5079CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-3/4"
Width 34"
Extension From Wall 6-1/2"
Backplate Dimension 12'' W x 4-1/2'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Satin Etched (NI,CH), Umber Etched (OZ)
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 8 lbs