Kichler KK5079NI "Hendrik" 4 or more Bulb Bathroom Light
| Item: | KK5079NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $240.12 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 7-3/4" |
| Width | 34" |
| Extension From Wall | 6-1/2" |
| Backplate Dimension | 12'' W x 4-1/2'' H |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched (NI,CH), Umber Etched (OZ) |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Construction | Steel |
| Weight | 8 lbs |
| Product Specifications |


