Back to Search Results
Ferguson.com Home
>
Faucets
>
Clawfoot Tub Faucets with Spray
> Kichler
>
KK5076CH
Kichler KK5076CH "Hendrik" 1 Bulb Wall Sconce
| Item: | KK5076CH |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $118.06 (Pricing is for Chrome)
Details and Dimensions
| Height | 12" |
| Width | 5-1/2" |
| Extension From Wall | 8" |
| Backplate Dimension | 12'' x 4-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Product Specifications |


