X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK5054NI "Beveled Box" 4 or more Bulb Bathroom Light

Item: KK5054NI
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $447.00

Price: $328.10



Details and Dimensions

Height 9"
Width 30-1/2"
Extension From Wall 5-1/2"
Backplate Dimension 7-7/10'' W x 4-3/4'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Opal Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 8 lbs