Kichler KK5018CH "Bath Strip" 4 or more Bulb Bathroom Light

Item: KK5018CH
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $42.02 (Pricing is for Chrome)



Details and Dimensions

Height 5"
Width 36"
Extension From Wall 6"
Backplate Dimension Width: 36, Height: 5
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Suitable Installation Damp
Voltage 120V
Construction Steel