Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK5017NI "Bath Strip" 4 or more Bulb Bathroom Light

Item: KK5017NI
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 4-3/4"
Width 24"
Extension From Wall 6"
Backplate Dimension 24'' W x 5'' H
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Mounting Options Up/Down Light
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 3 lbs