X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49414BK "Ralston" Outdoor Entrance Wall Light

Item: KK49414BK
Finish: Black (Painted)
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 25-1/4"
Width 12"
Backplate Dimension 6-1/2'' x 13-3/10''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Glass Type Satin Etched
Shade Material Glass
Voltage 120V
Weight 10 lbs