X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49412BK "Ralston" Outdoor Hanging Lantern

Item: KK49412BK
Finish: Black (Painted)
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 17"
Width 10"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Weight 8 lbs
Chain Length 72"
UL Listed Yes