X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49410BK "Ralston" Outdoor Entrance Wall Light

Item: KK49410BK
Finish: Black (Painted)
Online Availability: Please call for availability.
Select Finish:

List Price: $165.00

Price: $121.11 (Pricing is for Black (Painted))



Details and Dimensions

Height 14"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Weight 5 lbs
UL Listed Yes