Kichler KK49380AGZ "Priya" Post Light
| Item: | KK49380AGZ |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $230.12
Details and Dimensions
| Height | 17-3/4" |
| Width | 9-1/4" |
| Post Included | No |
| Number of Bulbs | 1 |
| Bulb Type | A19 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Voltage | 120V |
| Weight | 7 lbs |
| UL Listed | Yes |


