X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49379AGZ "Priya" Outdoor Hanging Lantern

Item: KK49379AGZ
Finish: Aged Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 16"
Width 9-1/4"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Weight 9 lbs
Chain Length 36"
UL Listed Yes