Kichler KK49378AGZ "Priya" Outdoor Hanging Lantern
| Item: | KK49378AGZ |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $118.06
Details and Dimensions
| Height | 11" |
| Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | B |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Voltage | 120V |
| Weight | 4 lbs |
| Chain Length | 36" |
| UL Listed | Yes |


