Kichler KK49377AGZ "Priya" Outdoor Entrance Wall Light
| Item: | KK49377AGZ |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $240.12
Details and Dimensions
| Height | 18-1/4" |
| Width | 9-1/4" |
| Number of Bulbs | 1 |
| Bulb Type | A21 |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 150 W |
| Total Fixture Wattage | 150 W |
| Voltage | 120V |
| Weight | 9 lbs |
| UL Listed | Yes |


