X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49349PSS316 "Pacific Edge" Post Light

Item: KK49349PSS316
Finish: Polished Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 18-3/4"
Width 9-1/2"
Post Included No
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Weight 10 lbs
UL Listed Yes