X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49347PSS316 "Pacific Edge" Outdoor Hanging Lantern

Item: KK49347PSS316
Finish: Polished Stainless Steel
Online Availability: Available for immediate shipment

List Price: $597.00

Price: $438.20



Details and Dimensions

Height 11-1/2"
Width 6"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 75 W
Total Fixture Wattage 75 W
Voltage 120V
Weight 5 lbs
Chain Length 36"
UL Listed Yes