X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK49346PSS316 "Pacific Edge" Outdoor Entrance Wall Light

Item: KK49346PSS316
Finish: Polished Stainless Steel
Online Availability: Available for immediate shipment


Details and Dimensions

Height 16"
Width 9-1/2"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A21
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Voltage 120V
Weight 10 lbs
UL Listed Yes