Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK49345PSS316 "Pacific Edge" Outdoor Entrance Wall Light

Item: KK49345PSS316
Finish: Polished Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $897.00

Price: $658.40

Details and Dimensions

Height 13"
Width 8"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Weight 6 lbs
UL Listed Yes