Kichler KK49186TZ "Barrie" Outdoor Entrance Wall Light
| Item: | KK49186TZ |
| Finish: | Tannery Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $116.06 (Pricing is for Tannery Bronze)
Details and Dimensions
| Height | 18-7/8" |
| Width | 9-2/3" |
| Extension From Wall | 9-1/2" |
| Backplate Dimension | 5'' x 9-1/2'' |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Glass Type | Clear Beveled |
| Voltage | 120V |
| Construction | Aluminum |
| Weight | 5 lbs |


