Kichler KK45883NI "Nicholson" 3 Bulb Bathroom Light
| Item: | KK45883NI |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $98.05 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 9-3/4" |
| Width | 24" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 6 lbs |


