Kichler KK45881NI "Nicholson" 1 Bulb Wall Sconce
| Item: | KK45881NI |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $47.02 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 10" |
| Width | 6" |
| Extension From Wall | 8-1/2" |
| Backplate Dimension | 5-1/2'' dia. |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Satin Etched |
| Shade Material | Glass |
| Construction | Steel |
| Weight | 3 lbs |


