X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK45423OZ "Camerena" 3 Bulb Bathroom Light

Item: KK45423OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9"
Width 24"
Extension From Wall 8-1/4"
Backplate Dimension 24'' W x 4-1/2'' H
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type White Scavo (NI), Light Umber (OZ)
Shade Material Glass
Voltage 120V
Construction Steel
Weight 7 lbs