X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK45422OZ "Camerena" 2 Bulb Bathroom Light

Item: KK45422OZ
Finish: Olde Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $123.00

Price: $79.04 (Pricing is for Olde Bronze)



Details and Dimensions

Height 9"
Width 18"
Extension From Wall 8-1/4"
Backplate Dimension 18'' W x 4-1/2'' H
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type White Scavo (NI), Light Umber (OZ)
Shade Material Glass
Voltage 120V
Construction Steel
Weight 5 lbs