X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Kichler KK45376CH "Armida" 3 Bulb Bathroom Light

Item: KK45376CH
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $172.50

Price: $126.62 (Pricing is for Chrome)



Details and Dimensions

Height 8-1/2"
Width 23"
Extension From Wall 5-3/4"
Backplate Dimension 7'' W x 5'' H
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Satin Etched White
Shade Material Glass
Voltage 120V
Construction Steel
Weight 6 lbs