Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Kichler KK45374CH "Armida" 1 Bulb Wall Sconce

Item: KK45374CH
Finish: Chrome
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 10-3/4"
Width 5"
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Weight 3 lbs
UL Listed Yes