Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Kichler KK45361BPT "Granby" 4 or more Bulb Bathroom Light

Item: KK45361BPT
Finish: Brushed Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $315.00

Price: $231.21 (Pricing is for Brushed Pewter)

Details and Dimensions

Height 9-1/2"
Width 32-3/4"
Extension From Wall 6-3/4"
Backplate Dimension 6'' Diameter
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Satin Etched Cased Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Steel
Weight 6 lbs